Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon

Item #: 56307

Cat #: HBL2343

UPC: 783585037981

Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Twistlock Connector Body, 2P3W, 20A, 480V AC, L8-20R, Black & White Nylon
Also known as: 783585037981, HBL2343

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L8-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L8-20R
Volts AC: 480
Amps: 20

Customer Reviews

No reviews for this product
(0)