Narrow Slot Flush Cover Duct, PVC, 4 X 3

Item #: 563017

Cat #: F4X3IB6

UPC: 074983018048

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 4 W x 3 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983018048, F4X3IB6

Specifications

Color: Blue
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Blue
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)