Switch/Outlet Box, 3-Gang, Depth: 3.63", Nail-On, Non-Metallic

Item #: 562967

Cat #: 3303-NBK

UPC: 085339152088

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3.63". Includes: Clamps and Carbon Steel Fasteners.

Overview

3-Gang, Nail-On, Switch/Outlet Box, Thermoset Fiberglass, Depth: 3.63". Includes: Clamps and Carbon Steel Fasteners.
Also known as: 085339152088, 3303-NBK

Specifications

Gangs: 3
Height: 3 3/4 in
Material: Fiberglass
Width: 5 11/16 in
Mounting: Nail On
Depth: 3 9/16 in
Cubic Inches: 56.500 in³
Gangs: 3
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 56.500 in³
Height: 3 3/4 in
Width: 5 11/16 in
Depth: 3 9/16 in

Customer Reviews

No reviews for this product
(0)