PVC Coated MC Cable, 4/0-4C Copper, Aluminum Armor, 600V

Item #: 562564

Cat #: Y14/004A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated MC Cable, 4/0 AWG Stranded Copper (XHHW), 4 Conductor, Aluminum Interlocked Armor, 600V, 90°C

Overview

PVC Coated MC Cable, 4/0 AWG Stranded Copper (XHHW), 4 Conductor, Aluminum Interlocked Armor, 600V, 90°C
Suitable for use as follows: Suitable for Wet Location per NEC 330.10(11)  Direct burial applications , embedded in concrete, and where exposed to cinder fills, strong chlorides, caustic alkalis, or vapors of chlorine or of hydrochloric acids.
Also known as: Y14/004A

Specifications

Jacket: PVC, Aluminum
Material: Copper
Gauge: 4/0
Conductors: 4
Stranding: Stranded
Jacket: PVC, Aluminum
Gauge: 4/0
Stranding: Stranded
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)