Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3-5/8" Deep, Non-Metallic

Item #: 562216

Cat #: WP1110WC

UPC: 078275087903

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, White, Includes Pad Lockable Option

Overview

Weatherproof In-Use Cover, 1 Gang, 3-5/8 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, White, Includes Pad Lockable Option
WP17 0.5CORD 3- 5 /8 WHT For .250" lock
Also known as: 078275087903, WP1110WC

Specifications

Material: Polycarbonate
Gangs: 1
Color: White
Depth: 3 5/8 in
Material: Polycarbonate
Color: White
Gangs: 1
Depth: 3 5/8 in

Customer Reviews

No reviews for this product
(0)