Fitter 1-60W MED FITTER CTC WH

Item #: 5621

Cat #: P3405-30

UPC: 785247340521

Sign In or Register to view pricing and more.
Documents & Guides
Snap-in fitter with a Clear Prismatic glass bowl and a White painted finish.

Overview

Snap-in fitter with a Clear Prismatic glass bowl and a White painted finish.
Also known as: 785247340521, P3405-30

Specifications

Type: 1-Light, Close To Ceiling
Base: Medium Screw (E26)
Color: White
Wattage: 60
Diameter: 7 1/2 in
Standards: California Proposition 65
Type: 1-Light, Close To Ceiling
Color: White
Diameter: 7 1/2 in
Base: Medium Screw (E26)
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)