Piggy Back Disconnect, Nylon, 22 - 18 AWG, Red

Item #: 56170

Cat #: RA18-250FP

UPC: 786210169828

Documents & Guides
Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 22-18 AWG, 600V, Width: .30", Color: Red. Package of 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Stack Disconnect Terminal, Insulated with Butted Seam, Material: Brass, Wire Range: 22-18 AWG, 600V, Width: .30", Color: Red. Package of 100.
Sta-Kon 250 Series female disconnect terminals and matchingmale tabs accommodate a range of 22 - 10 AWG, and are available in non-insulated, partially insulated and fully inuslated styles, in both nylon and vinyl.
Also known as: 786210169828, RA18-250FP

Specifications

Color: Red
Material: Vinyl, Brass
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Brass

Customer Reviews

No reviews for this product
(0)