3 W Dimmable Bent Tip Candle LED

Item #: 561408

Cat #: LED-3025

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3 W Dimmable Bent Tip Candle LEDDimmable LED Lamp, 3W, 120V, Bulb: Flame Tip Candle, Base: Candelabra Screw (E12), Lumens: 160-180, CRI: >75, Color Temperature: 2700K, Rated Average Life: Up to 50,000 Hrs. Finish: Clear. 20W Equivalent.

Overview

3 W Dimmable Bent Tip Candle LEDDimmable LED Lamp, 3W, 120V, Bulb: Flame Tip Candle, Base: Candelabra Screw (E12), Lumens: 160-180, CRI: >75, Color Temperature: 2700K, Rated Average Life: Up to 50,000 Hrs. Finish: Clear. 20W Equivalent.
Also known as: LED-3025

Specifications

Color: Clear
Shape: BA12 (Bent Tip)
Volts AC: 120
Lumens: 155
Wattage: 3
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BA12 (Bent Tip)
Lumens: 155
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)