Wlplt 1G Sgl Rec W/1.6" Hole Poly Mid BR
Item #: 561237
Cat #: PJ720B
UPC: 032664580499
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Power outlet and locking, Brown, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Overview
Eaton Power outlet and locking, Brown, 1.59" Hole Cutout, Polycarbonate, Single- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580499, PJ720B
Specifications
Color: | Brown |
Mounting: | Screw |
Material: | Polycarbonate |
Type: | Power Outlet |
Gangs: | 1 |
Color: | Brown |
Material: | Polycarbonate |
Gangs: | 1 |
Mounting: | Screw |
Type: | Power Outlet |
Customer Reviews
No reviews for this product
(0)