Wallplate 3G 2Toggle 1Duplex Poly Mid BR

Item #: 561222

Cat #: PJ28B

UPC: 032664580093

Documents & Guides
Eaton Combination wallplate, Brown, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size
Sign In or Register to view pricing and more.

Overview

Eaton Combination wallplate, Brown, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580093, PJ28B

Specifications

Type: Combination Plate, (2) Toggle Switch, Duplex
Color: Brown
Mounting: Screw
Gangs: 3
Material: Polycarbonate
Size: Mid-Size
Type: Combination Plate, (2) Toggle Switch, Duplex
Mounting: Screw
Material: Polycarbonate
Color: Brown
Gangs: 3
Size: Mid-Size

Customer Reviews

No reviews for this product
(0)