Wallplate 6G Decorator Poly Mid IV

Item #: 561218

Cat #: PJ266V

UPC: 032664579912

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579912, PJ266V

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 6
Color: Ivory
Type: Decorator
Mounting: Screw
Gangs: 6
Type: Decorator
Material: Polycarbonate
Color: Ivory

Customer Reviews

No reviews for this product
(0)