Wallplate 6G Decorator Poly Mid BK

Item #: 561215

Cat #: PJ266BK

UPC: 032664579899

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Black, Decorator Cutout, Polycarbonate, 6-Gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664579899, PJ266BK

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 6
Color: Black
Type: Decorator
Mounting: Screw
Gangs: 6
Type: Decorator
Material: Polycarbonate
Color: Black

Customer Reviews

No reviews for this product
(0)