Safety Switch, Non-Fusible, 60A, 3P, 600VAC, HD, NEMA 3R

Item #: 56121

Cat #: HNF362R

UPC: 783643151741

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R

Overview

Safety Switch, Non-Fused, 60 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 3R
Siemens, Low Voltage, Circuit Protection, Heavy Duty, Safety Switch,. 60A,,3P, 600VAC, 3W, Non-Fused, HD, TYPE 3R
Also known as: 783643151741, HNF362R

Specifications

Poles: 3
Volts DC: 250
Type: Safety Switch, Non-Fused
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Type: Safety Switch, Non-Fused
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)