BREAKER 15A 1P 120V 22K

Item #: 561093

Cat #: BF115H

UPC: 783643069596

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF115H BREAKER 15A 1P 120V 22K BLHF GFCI 5MA

Overview

ITE BF115H BREAKER 15A 1P 120V 22K BLHF GFCI 5MA
Also known as: 783643069596, BF115H

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 15
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)