Switch Tog 4Way 20A 120/277V B/Swire IV

Item #: 561074

Cat #: CSB420V

UPC: 032664737466

Sign In or Register to view pricing and more.
Documents & Guides
Switch Tog 4Way 20A 120/277V B/Swire IV

Overview

Switch Tog 4Way 20A 120/277V B/Swire IV
Also known as: 032664737466, CSB420V

Specifications

Type: SPD
Mounting: Internal
Interrupt Rating AC: 300
Type: SPD
Interrupt Rating AC: 300
Mounting: Internal

Customer Reviews

No reviews for this product
(0)