
Switch Tog 3Way 15A 120/277V B/Swire WH
Item #: 561068
Cat #: CSB315W
UPC: 032664558986
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in
Overview
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in
Also known as: 032664558986, CSB315W
Specifications
Type: | 3-Way |
Amps: | 15 |
Color: | White |
Mounting: | Wall |
Type: | 3-Way |
Color: | White |
Amps: | 15 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)