
Switch Toggle DP 20A 120/277V B/Swire GY
Item #: 561063
Cat #: CSB220GY
UPC: 032664559112
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Overview
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Gray, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664559112, CSB220GY
Specifications
Mounting: | Flush |
Poles: | 2 |
Color: | Gray |
Amps: | 20 |
Material: | PVC |
Mounting: | Flush |
Color: | Gray |
Material: | PVC |
Poles: | 2 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)