Switch Toggle DP 20A 120/277V B/Swire BR

Item #: 561061

Cat #: CSB220B

UPC: 032664559082

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 20A, Commercial, Flush, 120/277V, Back and side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC
Also known as: 032664559082, CSB220B

Specifications

Color: Brown
Mounting: Flush, Wall
Poles: 2
Type: Commercial Grade
Amps: 20
Range: 8 mm
Material: PVC
Color: Brown
Poles: 2
Amps: 20
Material: PVC
Mounting: Flush, Wall
Type: Commercial Grade
Range: 8 mm

Customer Reviews

No reviews for this product
(0)