Switch Toggle SP 15A 120/277V B/Swire BR

Item #: 561048

Cat #: CSB115B

UPC: 032664558887

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC

Overview

Eaton commercial grade toggle switch, #14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Commercial Grade - AC Quiet Switches Back & Side Wire. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Side wire and back wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Tri-combination slot/PhillipsRobertson head mounting and terminal screws ease installation with power screwdrivers.
Also known as: 032664558887, CSB115B

Specifications

Color: Brown
Mounting: Flush, Wall
Type: Commercial Grade
Poles: 1
Range: 8 mm
Amps: 15
Material: PVC
Color: Brown
Type: Commercial Grade
Range: 8 mm
Material: PVC
Mounting: Flush, Wall
Poles: 1
Amps: 15

Customer Reviews

No reviews for this product
(0)