Safety Switch, Non-Fusible, 100A, 3P, 600VAC, HD, NEMA 3R

Item #: 56102

Cat #: HNF363R

UPC: 783643151758

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA3R

Overview

Safety Switch, Non-Fused, 100 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA3R
Siemens, Low Voltage, Circuit Protection, Heavy Duty, Safety Switch,. 100A,,3P, 600VAC, 250VDC, 3W, Non-Fused, HD, TYPE 3R
Also known as: 783643151758, HNF363R

Specifications

Poles: 3
Volts DC: 250
Type: Safety Switch, Non-Fused
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Type: Safety Switch, Non-Fused
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)