DUP RECEPT EHD 15A/125V GRY

Item #: 560920

Cat #: PT5262-AGRY

UPC: 785007860160

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 15amp 125volt Gray

Overview

PlugTail Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle 15amp 125volt Gray
Also known as: 785007860160, PT5262-AGRY

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 20
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 5-15R
Phase: 3
Color: Gray
Material: Thermoplastic
NEMA Configuration: 5-15R
Type: Receptacle
Amps: 20
Mounting: Wall

Customer Reviews

No reviews for this product
(0)