Switch, Double Pole, Extra Heavy-Duty, 20A, 120/277 VAC, Light Almond
Item #: 560775
Cat #: PS20AC2-LA
UPC: 785007195330
Sign In or Register to view pricing and more.
Switch, Double Pole, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277 VAC, Light Almond, Grounding, Back and Side Wire
Overview
Switch, Double Pole, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277 VAC, Light Almond, Grounding, Back and Side Wire
Also known as: 785007195330, PS20AC2-LA
Specifications
Type: | Switch |
Color: | Light Almond |
Poles: | 2 |
Amps: | 20 |
Mounting: | Wall |
Type: | Switch |
Poles: | 2 |
Mounting: | Wall |
Color: | Light Almond |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)