Low Voltage Relay w/Transformer 240V/24V

Item #: 560752

Cat #: HBBLVR4

UPC: 685360035482

Sign In or Register to view pricing and more.
Documents & Guides
LVR4 - Low Voltage Relay w/Transformer 240V/24V, 22 Amps @ 240 VAC

Overview

LVR4 - Low Voltage Relay w/Transformer 240V/24V, 22 Amps @ 240 VAC
Also known as: 685360035482, HBBLVR4

Specifications

Volts AC: 240
Amps: 22
Volts AC: 240
Amps: 22

Customer Reviews

No reviews for this product
(0)