SW Tog 3Way 20A 120/277V AutoGrd B&S BR

Item #: 560399

Cat #: AH1223B

UPC: 032664734779

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side wiring, Screw, Brown, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Also known as: 032664734779, AH1223B

Specifications

Type: 3-Way
Color: Brown
Material: Polycarbonate
Amps: 20
Mounting: Wall
Type: 3-Way
Material: Polycarbonate
Mounting: Wall
Color: Brown
Amps: 20

Customer Reviews

No reviews for this product
(0)