

SW Toggle SP 20A 120/277V AutoGrd B&S LA
Item #: 560396
Cat #: AH1221LA
UPC: 032664734632
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Light almond, Single-Pole, Single-Pole, Brass, Polycarbonate
Overview
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Light almond, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734632, AH1221LA
Specifications
Mounting: | Flush, Wall |
Color: | Light Almond |
Material: | Polycarbonate |
Type: | Industrial |
Amps: | 20 |
Poles: | 1 |
Mounting: | Flush, Wall |
Material: | Polycarbonate |
Amps: | 20 |
Color: | Light Almond |
Type: | Industrial |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)