SW Toggle SP 20A 120/277V AutoGrd B&S GY

Item #: 560395

Cat #: AH1221GY

UPC: 032664734618

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Gray, Single-Pole, Single-Pole, Brass, Polycarbonate

Overview

Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Gray, Single-Pole, Single-Pole, Brass, Polycarbonate
Also known as: 032664734618, AH1221GY

Specifications

Mounting: Flush, Wall
Material: Polycarbonate
Type: Industrial
Color: Gray
Amps: 20
Poles: 1
Mounting: Flush, Wall
Type: Industrial
Amps: 20
Material: Polycarbonate
Color: Gray
Poles: 1

Customer Reviews

No reviews for this product
(0)