Switch Deco 3Way 20A 120/277V AutoGrd RD
Item #: 560366
Cat #: 7623RD-BOX
UPC: 032664647376
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Red, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647376
Overview
Eaton commercial grade decorator switch, Box, #14-10 AWG, 20A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, Red, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647376
Also known as: 032664647376, 7623RD-BOX
Specifications
Type: | Switch |
Mounting: | Flush |
Color: | Red |
Phase: | 1 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic |
Range: | 7 day |
Type: | Switch |
Color: | Red |
Amps: | 20 |
Material: | Thermoplastic |
Mounting: | Flush |
Phase: | 1 |
Poles: | 1 |
Range: | 7 day |
Customer Reviews
No reviews for this product
(0)