CuLugLBW,2Hole,#8AWG,1/4,1PKG50

Item #: 560202

Cat #: LCC8-14DW-L

UPC: 074983797677

Sign In or Register to view pricing and more.
Two-hole, long barrel lug with window, #8 AWG wire, 1/4 stud hole, 1 hole spacing.

Overview

Two-hole, long barrel lug with window, #8 AWG wire, 1/4 stud hole, 1 hole spacing.
Also known as: 074983797677, LCC8-14DW-L

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)