200A 4T RL 2P CTR WY

Item #: 560179

Cat #: U1252-X

UPC: 784572133303

Sign In or Register to view pricing and more.
Documents & Guides
MLB U1252-X 200A 4T RL 2P CTR WY

Overview

MLB U1252-X 200A 4T RL 2P CTR WY
Also known as: 784572133303, U1252-X

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)