Fitter 2-60W MED FITTER CTC WH

Item #: 5600

Cat #: P3406-30

UPC: 785247340620

Sign In or Register to view pricing and more.
Documents & Guides
A two-light close to ceiling snap-in fitter featuring a Clear Prismatic glass bowl and White finish. The fixture is ideal in a bathroom setting or hall/foyer.

Overview

A two-light close to ceiling snap-in fitter featuring a Clear Prismatic glass bowl and White finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247340620, P3406-30

Specifications

Type: 2-Light, Close To Ceiling
Diameter: 9 1/2 in
Base: Medium Screw (E26)
Color: White
Wattage: 60
Standards: California Proposition 65
Type: 2-Light, Close To Ceiling
Base: Medium Screw (E26)
Wattage: 60
Diameter: 9 1/2 in
Color: White
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)