Emergency Exit Sign, Green, Halogen Lamps, 6W

Item #: 559636

Cat #: CCAXL3GW

UPC: 734340754018

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Exit, 120/277V, 6W, Green, Halogen Lamps, 6w Remote Capability, White Housing, Semi-Recessed

Overview

Emergency Exit, 120/277V, 6W, Green, Halogen Lamps, 6w Remote Capability, White Housing, Semi-Recessed
Also known as: 734340754018, CCAXL3GW

Specifications

Volts DC: 6
Material: Thermoplastic
Light Technology: LED, Halogen
Color: White/Green
Volts AC Range: 120 - 277
Volts DC: 6
Light Technology: LED, Halogen
Volts AC Range: 120 - 277
Material: Thermoplastic
Color: White/Green

Customer Reviews

No reviews for this product
(0)