This product has been discontinued.
Wiring Duct, Narrow Slot, 1" x 1" x 6', PVC, Blue
Item #: 559468
Cat #: F1X1IB6
UPC: 074983017942
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Panduct® type F narrow slot wiring duct, 1 W x 1 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017942, F1X1IB6
Specifications
Color: | Blue |
Width: | 1 in |
Height: | 1 in |
Material: | PVC |
Length: | 6 ft |
Color: | Blue |
Height: | 1 in |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)