20A/125V INDL.

Item #: 5594

Cat #: GFR5362SGR

UPC: 783585440989

Sign In or Register to view pricing and more.

Overview

HUB GFR5362SGR 20A/125V INDL.
Also known as: 783585440989, GFR5362SGR

Specifications

Mounting: Screw
Color: Red
Type: Decorator Duplex
NEMA Configuration: 5-20R
Mounting: Screw
Type: Decorator Duplex
Color: Red
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)