LED Wall Pack, 14 Watt, 700 Lumen, 4000K, 120V

Item #: 559281

Cat #: TLW10LED4KPCB-1

UPC: 78603495644

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 14 Watt, 700 Lumen, 4000K, 120 Volt, Type IV Distribution, Built-In Photocontrol, Bronze Finish, Polycarbonate Lens

Overview

LED Wall Pack, 14 Watt, 700 Lumen, 4000K, 120 Volt, Type IV Distribution, Built-In Photocontrol, Bronze Finish, Polycarbonate Lens
Twilighter Series Wallprism is excellent for security, accent and perimeter lighting. Applications include entrance ways, garages, tunnels, overpasses and alleys
Also known as: 78603495644, TLW10LED4KPCB-1

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 14
Lumens: 700
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 14
Color: Bronze
Volts AC: 120
Lumens: 700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)