![Continuous Tape Cassette, Thermal Transfer, 3/4", 25', White on Black Continuous Tape Cassette, Thermal Transfer, 3/4", 25', White on Black](https://rexel-cdn.com/products/16911ab22b45cadb439fcfba48f4093688e175ac-large.jpg?i=526F006E-CF38-41E6-AC70-F14EF38E5F51&f=420)
Continuous Tape Cassette, Thermal Transfer, 3/4", 25', White on Black
Item #: 558702
Cat #: T075X000VYC-WH
UPC: 074983330447
Sign In or Register to view pricing and more.
Documents & Guides
Continuous Tape Cassette, Thermal Transfer, Width: 3/4 inch, Length: 25 foot, White on Black
Overview
Continuous Tape Cassette, Thermal Transfer, Width: 3/4 inch, Length: 25 foot, White on Black
Also known as: 074983330447, T075X000VYC-WH
Specifications
Length: | 25 ft |
Width: | 3/4 in |
Type: | Wire Marker, Heat Shrink |
Material: | Vinyl |
Color: | Black, White |
Length: | 25 ft |
Type: | Wire Marker, Heat Shrink |
Color: | Black, White |
Width: | 3/4 in |
Material: | Vinyl |
Customer Reviews
No reviews for this product
(0)