Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 48", Black

Item #: 558188

Cat #: WCSM-34/8-1200-S

UPC: 045686070350

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 48", Black - DISC PER MFR

Overview

Heat Shrink, Heavy-Wall, 2 AWG - 500 MCM, 48", Black - DISC PER MFR
Also known as: 045686070350, WCSM-34/8-1200-S

Specifications

Volts AC: 1000
Color: Black
Length: 48 in
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Length: 48 in
Color: Black
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)