
RCH WCSM-12/3-1200-S B25 HEAVY
Item #: 558187
Cat #: WCSM-12/3-1200-S
UPC: 045686070572
Documents & Guides
No Documents Available
RCH WCSM-12/3-1200-S B25 HEAVY WALL, W/SEALANT, #6-14, 48" PIECE
Sign In or Register to view pricing and more.
Overview
RCH WCSM-12/3-1200-S B25 HEAVY WALL, W/SEALANT, #6-14, 48" PIECE
Also known as: 045686070572, WCSM-12/3-1200-S
Specifications
Length: | 48 in |
Allowable Gauge Range: | 14 - 6 |
Length: | 48 in |
Allowable Gauge Range: | 14 - 6 |
Customer Reviews
No reviews for this product
(0)