Plug, 15A, 125V, 5-15P, Black, Select-Spec

Item #: 55777

Cat #: 515SP

UPC: 783585331560

Documents & Guides
Plug, 15A, 125V, 5-15P, Black, Select-Spec
Sign In or Register to view pricing and more.

Overview

Plug, 15A, 125V, 5-15P, Black, Select-Spec
Also known as: 783585331560, 515SP

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Commercial Grade, Plug
Color: Black, White
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15P
Color: Black, White
Volts AC: 125
Type: Grounding, Commercial Grade, Plug
Amps: 15

Customer Reviews

No reviews for this product
(0)