HDSS NF 3P3W 600V 100A N12

Item #: 55770

Cat #: HNF363J

UPC: 783643151925

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 12 industrial enclosure. Rated 600VAC (100A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 12 industrial enclosure. Rated 600VAC (100A).
Also known as: 783643151925, HNF363J

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)