
Allied Amu1084 10x8x4 NEMA 4x Fbrgl
Item #: 557686
Cat #: AMU1084
UPC: 085339959151
Sign In or Register to view pricing and more.
Overview
All Amu1084 10x8x4 NEMA 4x Fbrgls Encl Lift-off Scr Cvr Foot Mount
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339959151, AMU1084
Specifications
Depth: | 4 in |
Width: | 8 in |
Material: | Fiberglass |
Height: | 10 in |
IP/NEMA Rating: | NEMA 4X |
Depth: | 4 in |
Material: | Fiberglass |
IP/NEMA Rating: | NEMA 4X |
Width: | 8 in |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)