![Lawn Light 3 Tier + 10" Top 13W CFL 120V NPF + Lamp Black Lawn Light 3 Tier + 10" Top 13W CFL 120V NPF + Lamp Black](https://rexel-cdn.com/products/a70a8a60ee15fb2a888e9ad7fdebe664e95da0a2-large.jpg?i=1F62F2EF-7D27-4053-A9C1-7E350BEC1686&f=420)
Lawn Light 3 Tier + 10" Top 13W CFL 120V NPF + Lamp Black
Item #:
557651
Cat #:
LL323B/F13
UPC:
019813192420
Sign In or Register to view pricing and more.
Documents & Guides
Lawn Light 3 Tier with 10 Inch Top 13W,CFL 120V Npf with Lamp, Black
Overview
Lawn Light 3 Tier with 10 Inch Top 13W,CFL 120V Npf with Lamp, Black
Also known as: 019813192420, LL323B/F13
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Color: | Black |
Wattage: | 13 |
Color: | Black |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)