Safety Switch, Non-Fused, 200A, 600VAC, 250VDC, 3P, NEMA 12

Item #: 55749

Cat #: HNF364J

UPC: 783643151932

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Non-Fused, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 12

Overview

Safety Switch, Non-Fused, 200 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, NEMA 12
Also known as: 783643151932, HNF364J

Specifications

Amps: 200
Poles: 3
Volts AC: 600
Amps: 200
Volts AC: 600
Poles: 3

Customer Reviews

No reviews for this product
(0)