Hinged Duct, Narrow Finger

Item #: 55746

Cat #: HN2X2LG6

UPC: 074983028566

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 2 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028566, HN2X2LG6

Specifications

Material: Malleable Iron
Width: 2 in
Height: 2 in
Color: Gray
Length: 6 ft
Material: Malleable Iron
Height: 2 in
Length: 6 ft
Width: 2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)