BRKR BLE GFCI 30mA 2P 240V 50A 10KA

Item #: 557421
Cat #: BE250
UPC: 783643274143
Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 2-Pole, GFCI - BLE, 10KAIC, 120/240VAC are Circuit ProtectionMolded Case Circuit Breakers. Sub Brand N/A Type BL Special Features N/A Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/ATrip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V GFCI Circuit Breakers - 2-Pole, GFCI - BLE, 10KAIC, 120/240VAC are Circuit ProtectionMolded Case Circuit Breakers. Sub Brand N/A Type BL Special Features N/A Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 50A Load Rating N/A Frequency Rating N/A Phase N/A Frame N/A Trip Type N/ATrip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 2P
Also known as: 783643274143, BE250

Specifications

Customer Reviews

No reviews for this product
(0)