Locking Connector, 15A, 125V, L5-15, 2P3W, Black/White

Item #: 55740

Cat #: L515C

UPC: 783585835716

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell-Pro Locking Connector, 15A, 125V, L5-15, 2P3W, Black/White

Overview

Hubbell-Pro Locking Connector, 15A, 125V, L5-15, 2P3W, Black/White
Also known as: 783585835716, L515C

Specifications

Type: Grounding, Connector
Color: Black, White
Amps: 15
Volts AC: 125
Material: Nylon
NEMA Configuration: L5-15R
Type: Grounding, Connector
Amps: 15
Material: Nylon
Color: Black, White
Volts AC: 125
NEMA Configuration: L5-15R

Customer Reviews

No reviews for this product
(0)