Hinged Duct, Narrow Finger

Item #: 55726

Cat #: HN1.5X2LG6

UPC: 074983028542

Sign In or Register to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 2 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 1.5 W x 2 H, 6' length, PVC, light gray, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028542, HN1.5X2LG6

Specifications

Height: 2 in
Width: 1 1/2 in
Color: Gray
Length: 6 ft
Height: 2 in
Color: Gray
Width: 1 1/2 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)