Plug, 20A, 125V, Nylon, 2P3W, Black/White

Item #: 55666

Cat #: 520SP

UPC: 783585331584

Documents & Guides
Plug, 20A, 125V, Nylon, 2P3W, Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Plug, 20A, 125V, Nylon, 2P3W, Black/White
Also known as: 783585331584, 520SP

Specifications

Color: Black, White
Amps: 20
Type: Plug, Straight Blade
Volts AC: 125
Material: Nylon
NEMA Configuration: 5-20P
Color: Black, White
Type: Plug, Straight Blade
Material: Nylon
Amps: 20
Volts AC: 125
NEMA Configuration: 5-20P

Customer Reviews

No reviews for this product
(0)