11 X 24 X 36 Trans Encl

Item #: 556613

Cat #: CT243611-SC

UPC: 784572112193

Sign In or Register to view pricing and more.

No associated products found.

Overview

Milb Ct243611-sc 11 X 24 X 36
Also known as: 784572112193, CT243611-SC

Specifications

Depth: 11 in
Width: 24 in
Mounting: Surface
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Mounting: Surface
Standards: California Proposition 65
Width: 24 in
Height: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)