CEILING 78W COOL WITH CLEAR LENS WH

Item #: 556491

Cat #: CLED78W

UPC: 019813039282

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Canopy Lights 7635 Lumens Cled 78W 5000K White

Overview

Canopy Lights 7635 Lumens Cled 78W 5000K White
Also known as: 019813039282, CLED78W

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 78
Type: Ceiling
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White

Customer Reviews

No reviews for this product
(0)