LPANEL 2X2 LED CEILING 41W 4000K RECESSED WHITE

Item #: 556485
Cat #: PANEL2X2-41N
UPC: 019813006680
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LPANEL 2X2 LED CEILING 41W 4000K RECESSED WHITE

Overview

LPANEL 2X2 LED CEILING 41W 4000K RECESSED WHITE
Also known as: 019813006680, PANEL2X2-41N

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Color: White
Wattage: 41
Color Temperature: 4000 (Cool White)
Color: White
Color Rendering Index (CRI): 83
Wattage: 41

Customer Reviews

No reviews for this product
(0)